Check Availability
  • RUBBERFAB 

    1/2" Tri-Clamp PVC Hose Assembly

  • Item # 12G293
  • Mfr. Model # 08RFPB08TC08TCM48
1/2" Tri-Clamp PVC Hose Assembly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PVC Tri-Clamp® Hose Assemblies

• Temp. range: -25° to 150°F
Clear color.
Meets FDA, USDA, and 3A standards.
Show More Close
 

Technical Specifications

Item # 12G293
Mfr. Model # 08RFPB08TC08TCM48
UNSPSC #40141719
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Hose Assembly
Fitting Style Tri-Clamp
Fitting Size 1/2"
Inside Dia. 1/2"
Outside Dia. 13/16"
Wall Thickness 5/32"
Working Pressure 250
Temp. Range -25 to150 F
Material PVC
Length 4 ft.
Color Clear
Standards FDA, USDA,3A
* This product's country of origin is subject to change

Compliance and Restrictions