Check Availability
  • RPI 

    Sodium Hydroxide, Powder, 1kg, 1 EA

  • Item # 31GD73
  • Mfr. Model # S24000-1000.0
Sodium Hydroxide, Powder, 1kg, 1 EA
Qty
  • Web Price
    $32.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 31GD73
Mfr. Model # S24000-1000.0
UNSPSC #12352305
Shipping Weight 2.409 lbs
Country of Origin USA *
Item Sodium Hydroxide
CAS Number 1310-73-2
Purity Greater Than 95 Percent
Container Size 1kg
Form Powder
Molecular Weight 40
Solubility Water
Storage Temp. Room Temperature
Chemical Formula NaOH
Shelf Life 18 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms