Check Availability
  • RPI 

    Nematode Growth Medium (NGM), Powder, 5kg, 1 EA

  • Item # 31GC41
  • Mfr. Model # N81800-5000.0
Nematode Growth Medium (NGM), Powder, 5kg, 1 EA
Qty
  • Web Price
    $514.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 31GC41
Mfr. Model # N81800-5000.0
UNSPSC #41116134
Shipping Weight 12.43 lbs
Country of Origin USA *
Item Nematode Growth Medium (NGM)
Purity Greater Than 95 Percent
Container Size 5kg
Form Powder
Solubility Water
Storage Temp. Room Temperature
Shelf Life 18 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms