Check Availability
  • RPI 

    Doxycycline Hydrochloride, 25g Powder

  • Item # 30TX97
  • Mfr. Model # D43020-25.0
Doxycycline Hydrochloride, 25g Powder
Qty
  • Web Price
    $228.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30TX97
Mfr. Model # D43020-25.0
UNSPSC #51101557
Shipping Weight 0.222 lbs
Country of Origin Ukraine *
Item Doxycycline Hydrochloride
CAS Number 10592-13-9
Purity Greater Than99%
Container Size 25g
Form Powder
Molecular Weight 480.9
Solubility Water
Storage Temp. 2 Degrees to 8 Degrees C
Chemical Formula C22H24N2O8 HCl
Shelf Life 18 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms