Check Availability
  • RPI 

    1, 10-Phenanthroline, monohydrate, 10g Powder

  • Item # 31GC85
  • Mfr. Model # P30200-10.0
1, 10-Phenanthroline, monohydrate, 10g Powder
Qty
  • Web Price
    $50.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 31GC85
Mfr. Model # P30200-10.0
UNSPSC #12352005
Shipping Weight 0.132 lbs
Country of Origin China *
Item 1, 10-Phenanthroline, monohydrate
Container Size 10g
Solubility Ethanol and Acetone
Form Powder
Container Material Glass
Storage Temp. Room Temperature
Shelf Life 18 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms