Check Availability
  • ROYAL PRODUCTS 

    HSS Live Center, 6 MT, Bull Head

  • Item # 41LK18
  • Mfr. Model # 10910
HSS Live Center, 6 MT, Bull Head
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 41LK18
Mfr. Model # 10910
UNSPSC #23153303
Shipping Weight 27.3 lbs
Country of Origin USA *
Item High Speed Steel Live Center
Point Type Bull Head
Morse Taper 6 MT
Weight of Workpiece (Lb.) 1450
Thrust Rating (Lb.) 4500
Max. RPM 3500
Construction Steel
Bearings Dual-Bearing Design
Included Angle (Deg.) 60
Accuracy +/-0.00005"
Function Turning Pipes, Tubes and Parts with Extra Large Center Holes
Dimension B (In.) 6.15
Dimension E (In.) 3.6
Dimension F (In.) 2.5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.