Check Availability
  • ROYAL PRODUCTS 

    HSS Live Center,5 MT,Bull Head

  • Item # 41LK16
  • Mfr. Model # 10907
HSS Live Center,5 MT,Bull Head
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 41LK16
Mfr. Model # 10907
UNSPSC #23153303
Catalog Page 2347
Shipping Weight 14.7 lbs
Country of Origin USA *
Item High Speed Steel Live Center
Point Type Bull Head
Morse Taper 5 MT
Weight of Workpiece (Lb.) 1145
Thrust Rating (Lb.) 3450
Max. RPM 4000
Construction Steel
Bearings Dual-Bearing Design
Included Angle (Deg.) 60
Accuracy +/-0.00005 "
Function Turning Pipes, Tubes and Parts with Extra Large Center Holes
Dimension A (In.) 2
Dimension B (In.) 5.15
Dimension E (In.) 3.17
Dimension F (In.) 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.