Check Availability
  • ROYAL PRODUCTS 

    HSS Live Center,3 MT,CNC Point

  • Item # 41LK04
  • Mfr. Model # 10533
HSS Live Center,3 MT,CNC Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 41LK04
Mfr. Model # 10533
UNSPSC #23153303
Shipping Weight 0.7 lbs
Country of Origin USA *
Item High Speed Steel Live Center
Point Type CNC Point
Morse Taper 3 MT
Weight of Workpiece (Lb.) 260
Thrust Rating (Lb.) 315
Max. RPM 5000
Construction Steel
Bearings Tri-Bearing Design
Included Angle (Deg.) 60
Accuracy +/-0.00005"
Function Used to Compensate for Workpiece Thermal Expansion
Dimension B (In.) 0.938
Dimension F (In.) 1.16
Dimension G (In.) 0.55
Dimension H (In.) 0.25
Dimension I (In.) 0.47
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.