Check Availability
  • ROYAL PRODUCTS 

    HSS Live Center, 4 MT, Standard Point

  • Item # 41LK03
  • Mfr. Model # 10524
HSS Live Center, 4 MT, Standard Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 41LK03
Mfr. Model # 10524
UNSPSC #23153303
Catalog Page 0
Shipping Weight 1.42 lbs
Country of Origin USA *
Item High Speed Steel Live Center
Point Type Standard Point
Morse Taper 4 MT
Weight of Workpiece (Lb.) 1400
Thrust Rating (Lb.) 435
Max. RPM 4500
Construction Steel
Bearings Tri-Bearing Design
Included Angle (Deg.) 60
Accuracy +/-0.00005"
Function Used to Compensate for Workpiece Thermal Expansion
Dimension B (In.) 1.231
Dimension F (In.) 1.38
Dimension G (In.) 0.63
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.