Check Availability
  • ROYAL PRODUCTS 

    HSS Live Center,4 MT,CNC Point

  • Item # 41LJ94
  • Mfr. Model # 10214
HSS Live Center,4 MT,CNC Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 41LJ94
Mfr. Model # 10214
UNSPSC #23153303
Shipping Weight 4.16 lbs
Country of Origin USA *
Item High Speed Steel Live Center
Point Type CNC Point
Morse Taper 4 MT
Weight of Workpiece (Lb.) 1120
Thrust Rating (Lb.) 4050
Max. RPM 4500
Construction Steel
Bearings Tri-Bearing Design
Included Angle (Deg.) 60
Accuracy +/-0.00005"
Function Designed to Handle Almost All CNC and Manual Turning Jobs
Dimension B (In.) 2.68
Dimension E (In.) 1.98
Dimension F (In.) 2.18
Dimension G (In.) 1.25
Dimension H (In.) 0.5
Dimension I (In.) 0.81
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.