Check Availability
  • ROYAL PRODUCTS 

    HSS Dead Center,5 MT,Carbide Threaded Pt

  • Item # 41LJ74
  • Mfr. Model # 11542
HSS Dead Center,5 MT,Carbide Threaded Pt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 41LJ74
Mfr. Model # 11542
UNSPSC #23153303
Shipping Weight 4.2 lbs
Country of Origin USA *
Item High Speed Steel Dead Center
Point Type Carbide Threaded Point
Morse Taper 5 MT
Construction Steel
Included Angle (Deg.) 60
Accuracy +/-0.00005"
Function Used In CNC TurnIng Centers with Live Tailstocks
Dimension B (In.) 8.44
Dimension C (In.) 5.19
Dimension D (In.) 1.748
Dimension E (In.) 0.5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.