Check Availability
  • ROYAL PRODUCTS 

    HSS Dead Center,Type 1,4 MT,Full Point

  • Item # 41LJ61
  • Mfr. Model # 11031
HSS Dead Center,Type 1,4 MT,Full Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 41LJ61
Mfr. Model # 11031
UNSPSC #23153303
Shipping Weight 1.9 lbs
Country of Origin USA *
Item High Speed Steel Dead Center
Type Type 1
Point Type Full Point
Morse Taper 4 MT
Construction Steel
Included Angle (Deg.) 60
Accuracy +/-0.00005"
Function Used in CNC Turning Centers with Live Tailstocks
Dimension B (In.) 6.75
Dimension C (In.) 4.06
Dimension D (In.) 1.231
Dimension E (In.) 1.231
Dimension F (In.) 0.5
Dimension G (In.) 0.25
Dimension H (In.) 2.25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.