Check Availability
  • ROYAL BASKET TRUCK 

    White Canvas Basket Truck, 15.0 cu. ft., 600 lb., 36"L X 26"W X 34"H

  • Item # 4W283
  • Mfr. Model # G12-CCW-PMA-3UNN
White Canvas Basket Truck, 15.0 cu. ft., 600 lb., 36"L X 26"W X 34"H
Qty
  • Web Price
    $290.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4W283
Mfr. Model # G12-CCW-PMA-3UNN
UNSPSC #24101501
Catalog Page 1151
Shipping Weight 38.0 lbs
Country of Origin USA *
Item - Basket Trucks Basket Truck
Bushel Capacity 12.0
Cubic Foot Capacity 15.0 cu. ft.
Cubic Yard Capacity 0.55 cu. yd.
Load Capacity - Hoppers and Cube Trucks 600 lb.
Overall Length 36"
Overall Width 26"
Overall Height 34"
Container Height 27-1/2"
Container Material - Hoppers and Cube Trucks Canvas
Frame Material - Hoppers and Cube Trucks Steel
Color - Hoppers and Cube Trucks White
Caster Configuration (4) Swivel
Liner Style Permanent
Caster Dia. 3"
Caster Material Polyurethane
Optional Lid 10F473
Includes Wood Base
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms