Check Availability
  • ROYAL BASKET TRUCK 

    Blue/Red/White Vinyl Sorting Basket Truck, 22.4 cu. ft., 600 lb., 42"L X 30"W X 40"H

  • Item # 2END8
  • Mfr. Model # G18-RWB-E3A-4UNN
Blue/Red/White Vinyl Sorting Basket Truck, 22.4 cu. ft., 600 lb., 42"L X 30"W X 40"H
Qty
  • Web Price
    $507.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2END8
Mfr. Model # G18-RWB-E3A-4UNN
UNSPSC #24101501
Catalog Page 1151
Shipping Weight 63.0 lbs
Country of Origin USA *
Item - Basket Trucks Sorting Basket Truck
Bushel Capacity 18.0
Cubic Foot Capacity 22.4 cu. ft.
Cubic Yard Capacity 0.82 cu. yd.
Load Capacity - Hoppers and Cube Trucks 600 lb.
Overall Length 42"
Overall Width 30"
Overall Height 40"
Container Height 30"
Container Material - Hoppers and Cube Trucks Vinyl
Frame Material - Hoppers and Cube Trucks Steel
Color - Hoppers and Cube Trucks Blue/Red/White
Caster Configuration (4) Swivel
Liner Style Removable
Caster Dia. 4"
Caster Material Rubber
Includes (3) Color Coded Draw String Bags
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms