Check Availability
  • ROYAL BASKET TRUCK 

    Black Vinyl Elastic Universal Cover, 34" L X 24" W, 7.5 cu. ft. Capacity

  • Item # 10F471
  • Mfr. Model # G06-KKX-VCN
Black Vinyl Elastic Universal Cover, 34" L X 24" W, 7.5 cu. ft. Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10F471
Mfr. Model # G06-KKX-VCN
UNSPSC #24101504
Shipping Weight 0.9 lbs
Country of Origin USA *
Item - Cart and Truck Lids Universal Cover
Color - Hoppers and Cube Trucks Black
Container Lid Type Elastic
Overall Height 3"
Overall Width 24"
Overall Length 34"
Container Lid Material Vinyl
Fits Truck Size (Cu.-Ft.) 7.5 cu. ft.
Fits Truck Size (Cu.-Yd.) 0.28 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions