Check Availability
  • ROYAL BASKET TRUCK 

    2-Compartment Bulk Linen Cart Capacity, 50-1/2" L X 28" W X 66-3/4" H

  • Item # 19D629
  • Mfr. Model # G48-BLX-TPC-6UNN
2-Compartment Bulk Linen Cart Capacity, 50-1/2" L X 28" W X 66-3/4" H
Qty
  • Web Price
    $1,219.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2 folding shelves can be positioned horizontally or vertically for 3 different truck configurations. When shelves are vertically positioned, the lower shelf can be flipped out and up for easy unloading of contents.

• Molded hand grips
• Drain holes for easy drainage and cleaning
• 6" casters
Show More Close
 

Technical Specifications

Item # 19D629
Mfr. Model # G48-BLX-TPC-6UNN
UNSPSC #47121501
Catalog Page 1152
Shipping Weight 170.0 lbs
Country of Origin USA *
Item - Laundry Carts Bulk Linen Cart
Number of Compartments 2
Color Blue
Cubic Foot Capacity 48.0 cu. ft.
Laundry Container Material LDPE
Laundry Cart Frame Material Steel
Caster Configuration (2) Swivel, (2) Rigid
Caster Dia. 6"
Overall Length 50-1/2"
Overall Width 28"
Overall Height 66-3/4"
Includes (2) Plastic Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms