Check Availability
  • ROYAL BASKET TRUCK 

    1-Compartment Bulk Linen Cart, 800 lb. Capacity, 48" L X 28" W X 68-1/2" H

  • Item # 2HEJ7
  • Mfr. Model # G48-BLX-BPA-6UNN
1-Compartment Bulk Linen Cart, 800 lb. Capacity, 48" L X 28" W X 68-1/2" H
Qty
  • Web Price
    $923.91 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight and durable polymer construction. Molded hand grips. Drain holes for easy drainage and cleaning. Large-capacity carts easily carry bulky, hard-to-handle items. Great for laundry or bulk supplies.
Show More Close
 

Technical Specifications

Item # 2HEJ7
Mfr. Model # G48-BLX-BPA-6UNN
UNSPSC #24101501
Catalog Page 1152
Shipping Weight 126.0 lbs
Country of Origin USA *
Item - Laundry Carts Bulk Linen Cart
Number of Compartments 1
Color Blue
Cubic Foot Capacity 48.0 cu. ft.
Load Capacity 800 lb.
Laundry Container Material LDPE
Laundry Cart Frame Material Steel
Caster Configuration (4) Swivel
Caster Dia. 6"
Overall Length 48"
Overall Width 28"
Overall Height 68-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms