Check Availability
  • ROYAL BASKET TRUCK 

    1-Compartment Bulk Linen Cart, 800 lb. Capacity, 50-1/2" L X 28" W X 66-3/4" H

  • Item # 22E976
  • Mfr. Model # G48-BLX-BFA-6UNN
1-Compartment Bulk Linen Cart, 800 lb. Capacity, 50-1/2" L X 28" W X 66-3/4" H
Qty
  • Web Price
    $863.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22E976
Mfr. Model # G48-BLX-BFA-6UNN
UNSPSC #24101504
Catalog Page 1152
Shipping Weight 132.0 lbs
Country of Origin USA *
Item - Laundry Carts Bulk Linen Cart
Number of Compartments 1
Color Blue
Cubic Foot Capacity 48.0 cu. ft.
Load Capacity 800 lb.
Laundry Container Material LDPE
Laundry Cart Frame Material Steel
Caster Configuration (4) Swivel
Caster Dia. 6"
Overall Length 50-1/2"
Overall Width 28"
Overall Height 66-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms