Check Availability
  • ROYAL BASKET TRUCK 

    1-Compartment Bulk Linen Cart, 800 lb. Capacity, 50-1/2" L X 28" W X 54-3/4" H

  • Item # 19D631
  • Mfr. Model # G36-BLX-BFA-6UNN
1-Compartment Bulk Linen Cart, 800 lb. Capacity, 50-1/2" L X 28" W X 54-3/4" H
Qty
  • Web Price
    $832.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2 folding shelves can be positioned horizontally or vertically for 3 different truck configurations. When shelves are vertically positioned, the lower shelf can be flipped out and up for easy unloading of contents.

• Molded hand grips
• Drain holes for easy drainage and cleaning
Show More Close
 

Technical Specifications

Item # 19D631
Mfr. Model # G36-BLX-BFA-6UNN
UNSPSC #47121501
Catalog Page 1152
Shipping Weight 116.0 lbs
Country of Origin USA *
Item - Laundry Carts Bulk Linen Cart
Number of Compartments 1
Color Blue
Cubic Foot Capacity 36.0 cu. ft.
Load Capacity 800 lb.
Laundry Container Material LDPE
Laundry Cart Frame Material Steel
Caster Configuration (4) Swivel
Caster Dia. 6"
Overall Length 50-1/2"
Overall Width 28"
Overall Height 54-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms