Check Availability
  • ROXUL 

    3" x 48" x 24" Mineral Wool High Temperature Insulation, Density 8#, Green

  • Item # 19NE79
  • Mfr. Model # 40220
3" x 48" x 24" Mineral Wool High Temperature Insulation, Density 8#, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight material is rigid, water repellent, and ideal where compressive resistance is required. Insulation has excellent thermal resistance, is noncorrosive, and chemically inert. Suitable for use in high temp. applications including drying oven equipment, petrochemical and power generating equipment, and storage tanks.
Show More Close
 

Technical Specifications

Item # 19NE79
Mfr. Model # 40220
UNSPSC #31371001
Catalog Page 2831
Shipping Weight 14.4 lbs
Country of Origin USA *
Item High Temperature Insulation
Material Mineral Wool
Color Green
Approx. R Value 12
Thickness 3"
Density 8#
Temp. Range 0 Degrees to 1200 F
Length 48"
Width 24"
Strength Medium
Moisture Absorption No
Standards ASTM C612 Type 1VB,E136,E84, C665,C795 Stainless Steel, Chemically Inert
* This product's country of origin is subject to change

Compliance and Restrictions