Check Availability
  • ROWE 

    50 ft., 10 kVDC Lead Wire with HV Cable Type and 14 AWG Wire Size, Black

  • Item # 31A102
  • Mfr. Model # R800-1014-0-50
50 ft., 10 kVDC Lead Wire with HV Cable Type and 14 AWG Wire Size, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering high abrasion resistance and excellent dielectric capability in extreme environments, this flexible, flame-retardant lead wire is suitable for use with power supplies and electronic equipment. Features include silicone insulation and tin-plated copper stranding conductors.
Show More Close
 

Technical Specifications

Item # 31A102
Mfr. Model # R800-1014-0-50
UNSPSC #26121524
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Silicone Lead Wire
Wire Size - Wire and Cable 14 AWG
Cable Type - Wire and Cable HV
Insulation Material - Wire and Cable Rowe R800 Silicone Compound
Jacket Color Black
Conductor Material Tin-Plated Copper
Spool Length 50 ft.
Voltage 10 kVDC
Max. Temp. (C) 150 Degrees
Max. Temp. (F) 302 Degrees F
Nominal Outside Dia. 0.152"
Stranding 41 x 30
Standards UL Listed (File E61355) and RoHS Compliant, UL 3239, Meets UL VW-1 Requirements, 150C Rated
Wire and Cable Item Lead Wire
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms