Check Availability
  • Lead, Hookup & Machine Tool Wire
  • ROWE 

    High Voltage Lead Wire, 14 AWG, Trade Designation HV, Rowe R800 Silicone Compound, 50 ft.

  • Item # 31A101
  • Mfr. Model # R800-0514-0-50
High Voltage Lead Wire,  14 AWG,  Trade Designation HV,  Rowe R800 Silicone Compound,  50 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering high abrasion resistance and excellent dielectric capability in extreme environments, this flexible, flame-retardant lead wire is suitable for use with power supplies and electronic equipment. Features include silicone insulation and tin-plated copper stranding conductors.
Show More Close
 

Technical Specifications

Item # 31A101
Mfr. Model # R800-0514-0-50
UNSPSC #26121524
Shipping Weight 1.54 lbs
Country of Origin USA *
Item High Voltage Lead Wire
Wire Size 14 AWG
Trade Designation HV
Insulation Material Rowe R800 Silicone Compound
Wire Color Black
Length 50 ft.
Voltage 5kVDC
Conductor Material Tin Plated Copper
Temp. Rating 302 Degrees F
Nominal Outside Dia. 0.13"
Stranding 41 x 30
Standards UL Listed (File E61355) and RoHS Compliant, UL 3239, Meets UL VW-1 Requirements, 150C Rated
* This product's country of origin is subject to change

Welcome Sign In