Check Availability
  • ROUND UP 

    7.5 oz. Dry Concentrate, 1 Packet Makes 1Gallon Non-Selective Vegetation Killer; Covers 1000 sq ft

  • Item # 8MJX9
  • Mfr. Model # ROUNDUP QUICKPRO
  • (1)
7.5 oz. Dry Concentrate, 1 Packet Makes 1Gallon Non-Selective Vegetation Killer; Covers 1000 sq ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8MJX9
Mfr. Model # ROUNDUP QUICKPRO
UNSPSC #10171701
Catalog Page 1003
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Non-Selective Vegetation Killer
Type Dry Concentrate, 1 Packet Makes 1Gallon
Size 7.5 oz.
Coverage 1000 sq ft
Contains 73.3 % Glyphosate 2.9% Diaquat
Application Method Tank sprayer or pump sprayer
For Use On Vegetation
Meets EPA Registered
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AA , AE , AP , AS , GU , VI , VT and WA.

This item is restricted for international sale.