Check Availability
  • ROTHENBERGER 

    Two Handed Bender, Aluminum, 12" L

  • Item # 53RE81
  • Mfr. Model # 25151
Two Handed Bender, Aluminum, 12" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53RE81
Mfr. Model # 25151
UNSPSC #27112501
Shipping Weight 1.0 lbs
Country of Origin Spain *
Item Two Handed Bender
Type Compact Manual, Round Tube
Outside Dia. Tubing (In.) 3/8
Outside Dia. Tubing (mm) 10
Centerline Bend Radius 1/4"-23.5mm, 5/16"-28mm, 3/8"-34mm, 1/2"-37.5mm
Calibration Increments (Deg.) 15
Overall Length (In.) 12
Bend Angle (Deg.) 0 to 180
Markings Calibrated Angle Markings From 0 to 180 Degrees , Markings for Left, Right And Offset Bends
Handle Type Non Cushioned
Construction Aluminum
Features Two Handed Bending Up to 180 Degrees , Exact Angle Bending Possible
Application For Soft Copper, Brass and Aluminum Tubing
* This product's country of origin is subject to change

Compliance and Restrictions