Check Availability
  • ROTHENBERGER 

    Manual Cutting Action Tubing Cutter, Cutting Capacity 1" to 2"

  • Item # 6XGA7
  • Mfr. Model # 70285
Manual Cutting Action Tubing Cutter, Cutting Capacity 1" to 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The ROTHENBERGERĀ® chain-type tubing cutter cuts copper, aluminum, brass, steel, and plastic. Small enough to use in very confined spaces. Heavy-duty wheels cut welded and seamless pipe up to 1/4" thick. 11"L.
Show More Close
 

Technical Specifications

Item # 6XGA7
Mfr. Model # 70285
UNSPSC #23171603
Catalog Page 869
Shipping Weight 1.3 lbs
Country of Origin Spain *
Item Tubing Cutter
Cuts Copper, Aluminum, Brass, Steel, Plastic
Cutting Capacity 1" to 2"
Overall Length 11"
Cutting Action Manual
Body Material Chrome Plated
Blade Material Steel
Handle Material Chrome-Plated with PVC
Features 1~For copper, brass, aluminum,
Replacement Chain Rothenberger Part 70286
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov