Check Availability
  • ROTHENBERGER 

    Hand Tube Bender, Steel, 30" L

  • Item # 53RE82
  • Mfr. Model # 90614
Hand Tube Bender, Steel, 30" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53RE82
Mfr. Model # 90614
UNSPSC #27112501
Shipping Weight 10.57 lbs
Country of Origin China *
Item Hand Tube Bender
Type Round Tube
Outside Dia. Tubing (In.) 1/2" to 7/8"
Outside Dia. Tubing (mm) 22
Calibration Increments (Deg.) 45
Overall Length (In.) 30
Bend Angle (Deg.) 0 to 180
Markings Three Calibrated Angle Markings From 0 to 90 Degrees
Handle Type Cushioned Grip, Lever Type
Construction Steel
Features Bends 180 Degrees and (4) Sizes with One Tool
Application For Copper and Aluminum Tubing
* This product's country of origin is subject to change

Compliance and Restrictions