Check Availability
  • ROTHENBERGER 

    48" Chain Pipe Wrench with 1/8" to 8" Pipe Capacity

  • Item # 53RF10
  • Mfr. Model # 70246
48" Chain Pipe Wrench with 1/8" to 8" Pipe Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53RF10
Mfr. Model # 70246
UNSPSC #27111708
Shipping Weight 42.95 lbs
Country of Origin Spain *
Item Chain Pipe Wrench
Pipe Capacity 1/8" to 8"
Overall Length 48"
Chain Length 50"
Handle Material Alloy Steel
Jaw Type Single End
Jaw Material Tempered Steel
* This product's country of origin is subject to change

Compliance and Restrictions