Check Availability
  • ROTHENBERGER 

    45" Chain Pipe Wrench with 1/8" to 6" Pipe Capacity

  • Item # 53RF09
  • Mfr. Model # 70245
45" Chain Pipe Wrench with 1/8" to 6" Pipe Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53RF09
Mfr. Model # 70245
UNSPSC #27111708
Shipping Weight 28.75 lbs
Country of Origin Spain *
Item Chain Pipe Wrench
Pipe Capacity 1/8" to 6"
Overall Length 45"
Chain Length 44"
Handle Material Alloy Steel
Jaw Type Single End
Jaw Material Tempered Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close