Check Availability
  • ROTHENBERGER 

    12" Chain Pipe Wrench with 1/8" to 4" Pipe Capacity

  • Item # 53RF08
  • Mfr. Model # 70235
12" Chain Pipe Wrench with 1/8" to 4" Pipe Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53RF08
Mfr. Model # 70235
UNSPSC #27111708
Shipping Weight 1.89 lbs
Country of Origin Spain *
Item Chain Pipe Wrench
Pipe Capacity 1/8" to 4"
Overall Length 12"
Chain Length 12"
Handle Material Alloy Steel
Jaw Type Single End
Jaw Material Tempered Steel
* This product's country of origin is subject to change

Compliance and Restrictions