Check Availability
  • ROTELLA 

    Full Synthetic Engine Oil, 1 gal. Bottle, SAE Grade: 5W-40, Amber

  • Item # 52NE06
  • Mfr. Model # 550045347
Full Synthetic Engine Oil, 1 gal. Bottle, SAE Grade: 5W-40, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shell ROTELLA® T6 full synthetic motor oil with Triple Protection Plus™ technology has been enhanced with fully synthetic base oil plus advanced additive technology for better protection against wear, deposits, and oil breakdown, plus better low temperature flow and better fuel economy performance.

• Compatible with exhaust emissions control systems
• Improved heat resistance
• Outstanding shear stability
Show More Close
 

Technical Specifications

Item # 52NE06
Mfr. Model # 550045347
UNSPSC #12181601
Catalog Page 895
Shipping Weight 7.61 lbs
Country of Origin USA *
Item Engine Oil
Base Oil - Engine and Motor Oils Full Synthetic
Size 1 gal.
Container Type - Engine and Motor Oils Bottle
SAE Grade - Engine and Motor Oils 5W-40
ISO Viscosity Grade 22
Viscosity Index Not Specified
Series Rotella(R) T6
Color Amber
Temp. Range -47 Degrees to 435 Degrees F
Pour Point -44 Degrees F
Flash Point 435 Degrees F
Specific Gravity 0.858 at 15.6 Degrees C
Viscosity @ 40C 87
Viscosity @ 100C 14.2
Application Heavy Duty, Agriculture, Marine
For Use With Diesel Engines
Standards API
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms