Check Availability
  • ROTELLA 

    Conventional Engine Oil, 1 gal. Bottle, SAE Grade: 15W-40, Amber

  • Item # 52NE01
  • Mfr. Model # 550045126
Conventional Engine Oil, 1 gal. Bottle, SAE Grade: 15W-40, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shell ROTELLA® T4 triple protection motor oil is suitable for a wide range of heavy-duty engine applications. An ideal choice for on-highway fleets, construction, agriculture, general haul, public transport operators, and diesel pickup trucks.

• Proprietary formula protects engine for longer life
• Improves engine cleanliness
• Protects against oxidation
• Increased shear stability for better viscosity control and optimal oil pressure
• Improves oil aeration
• Heightens emission control system durability
Show More Close
 

Technical Specifications

Item # 52NE01
Mfr. Model # 550045126
UNSPSC #15121501
Catalog Page 0
Shipping Weight 7.76 lbs
Country of Origin USA *
Item Engine Oil
Base Oil - Engine and Motor Oils Conventional
Size 1 gal.
Container Type - Engine and Motor Oils Bottle
SAE Grade - Engine and Motor Oils 15W-40
ISO Viscosity Grade 46
Viscosity Index 133
Series Rotella(R) T4
Color Amber
Temp. Range -36 Degrees to 204 Degrees C
Pour Point -49 Degrees F
Flash Point 453 Degrees F
Specific Gravity 0.878 at 15.6 Degrees C
Viscosity @ 40C 118
Viscosity @ 100C 14.9
Application Heavy Duty, Agriculture, Marine
For Use With Diesel Engines
Standards API
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms