Check Availability
  • ROTELLA 

    Synthetic Blend Diesel Engine Oil, 55 gal. Drum, SAE Grade: 10W-40, Amber/Brown

  • Item # 33GP66
  • Mfr. Model # 550019897
  • (9)
Synthetic Blend Diesel Engine Oil, 55 gal. Drum, SAE Grade: 10W-40, Amber/Brown
Qty
  • Web Price
    $1,645.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shell Rotella® Triple Protection heavy-duty oil is an easy-flow monograde oil providing quality lubrication with additives to fight engine corrosion and wear. Features enhanced protection against oxidation for more efficient operation. This oil offers stability for better viscosity control and optimal oil pressure. Suitable for a wide range of heavy-duty engine applications.
Show More Close
 

Technical Specifications

Item # 33GP66
Mfr. Model # 550019897
UNSPSC #15121501
Catalog Page 895
Shipping Weight 435.0 lbs
Country of Origin USA *
Item Diesel Engine Oil
Base Oil - Engine and Motor Oils Synthetic Blend
Size 55 gal.
Container Type - Engine and Motor Oils Drum
SAE Grade - Engine and Motor Oils 10W-40
ISO Viscosity Grade Not Specified
Series Rotella(R) T5
Color Amber/Brown
Pour Point -4 Degrees F
Flash Point 446 Degrees F
Specific Gravity 0.895 at 60 Degrees F
Viscosity @ 40C 40
Viscosity @ 100C Not Specified
Application Cars and Light Trucks
For Use With Diesel Engines
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms