Check Availability
  • ROPER WHITNEY 

    Throatless Bench Shear, 5 in Cut, 12 ga

  • Item # 22JL16
  • Mfr. Model # 38
Throatless Bench Shear, 5 in Cut, 12 ga
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JL16
Mfr. Model # 38
UNSPSC #27111506
Shipping Weight 47.59 lbs
Country of Origin USA *
Item Throatless Bench Shear
Length of Cut (In.) 5
Capacity of Mild Steel (Gauge) 12
Length of Blade (In.) 5
Cutting Capacity Round (In.) 0
Construction Cast Steel
Gauge Type Mild Steel
Handle 30"
Features Replaceable Hi-Speed Blades
Application For Shearing 3/16" Mild Steel
* This product's country of origin is subject to change

Compliance and Restrictions