Check Availability
  • ROPER WHITNEY 

    Solid and Tubular Rivet Squeezer

  • Item # 22JL28
  • Mfr. Model # DA-5
Solid and Tubular Rivet Squeezer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rivet squeezer can help set rivets of various sizes. It offers high amounts of squeezing power.
Show More Close
 

Technical Specifications

Item # 22JL28
Mfr. Model # DA-5
UNSPSC #27112402
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Rivet Squeezer
Rivet Tool Type Rivet Squeezer
For Rivet Type Solid and Tubular
Construction Cast
Grips Plastic
* This product's country of origin is subject to change

Compliance and Restrictions