Check Availability
  • ROPER WHITNEY 

    Slip Roll Floor Stand, For Mfr. No. 383

  • Item # 22JK80
  • Mfr. Model # 383 STAND
Slip Roll Floor Stand, For Mfr. No. 383
Qty
  • Web Price
    $877.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JK80
Mfr. Model # 383 STAND
UNSPSC #23171903
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Slip Roll Floor Stand
Size (In.) 40 L x 16 W x 30 H
Material Steel
Function Supports Mfr. No. 383 Slip Roll
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions