Check Availability
  • ROPER WHITNEY 

    Slip Roll, 42 in Width, 24 ga Cap

  • Item # 22JK83
  • Mfr. Model # 0381
Slip Roll, 42 in Width, 24 ga Cap
Qty
  • Web Price
    $2,474.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JK83
Mfr. Model # 0381
UNSPSC #23171706
Shipping Weight 266.0 lbs
Country of Origin USA *
Item Slip Roll
Max. Forming Width (In.) 42
Max. Capacity 24 ga.
Dia. of Rolls (In.) 2
Min. Radius (In.) 1
Characteristics Direct Drive, Steel Rollers, 3/16, 1/4, 5/16" Wiring Grooves, 3rd Roll Drive
Application For Bending Sheet Metal
* This product's country of origin is subject to change

Compliance and Restrictions