Check Availability
  • ROPER WHITNEY 

    Combo Shear/Bender/Notcher, 2 x 2 x1/4 in

  • Item # 22JK91
  • Mfr. Model # 455
Combo Shear/Bender/Notcher, 2 x 2 x1/4 in
Qty
  • Web Price
    $3,717.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JK91
Mfr. Model # 455
UNSPSC #23161513
Catalog Page 0
Shipping Weight 250.0 lbs
Country of Origin USA *
Item Combination Shear/Bender/Notcher
Blade Steel
Construction Steel
Features Mfr. No. 4 Angle Iron Shear, 50 Angle Iron Notcher, 51 Angle Iron Bender, Max. Capacity 2 x 2 x 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In