Check Availability
  • ROPER WHITNEY 

    Box/Pan Bending Brake, 72 in Bend L, 16 ga

  • Item # 22JK95
  • Mfr. Model # U616-6
Box/Pan Bending Brake, 72 in Bend L, 16 ga
Qty
  • Web Price
    $7,448.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JK95
Mfr. Model # U616-6
UNSPSC #23161513
Shipping Weight 1604.0 lbs
Country of Origin USA *
Item Box and Pan Bending Brake
Bending Length (In.) 72
Capacity of Mild Steel (Gauge) 16
Finger Width (In.) 3, 4, 5
Max. Box Depth (In.) 6
Max. Lift of Beam (In.) 1-5/8
Construction Steel
Features Removable Fingers
* This product's country of origin is subject to change

Welcome Sign In