Check Availability
  • ROPER WHITNEY 

    Bench Brake Floor Stand, For Mfr No U416

  • Item # 22JK93
  • Mfr. Model # U416 STAND
Bench Brake Floor Stand, For Mfr No U416
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JK93
Mfr. Model # U416 STAND
UNSPSC #23171903
Shipping Weight 51.0 lbs
Country of Origin USA *
Item Bench Brake Floor Stand
Size (In.) 56 L x 18 W x 26 H
Material Steel
Function Supports Mfr. No. U416 Bench Brake
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions