Check Availability
  • ROPER WHITNEY 

    Beading Machine Stand,30 in OAL

  • Item # 22JL01
  • Mfr. Model # 0617 STAND
Beading Machine Stand,30 in OAL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JL01
Mfr. Model # 0617 STAND
UNSPSC #20111611
Shipping Weight 69.0 lbs
Country of Origin USA *
Item Sheet Metal Beading Machine Stand
Overall Length (In.) 30
For Use With Rotary Formers
Package Quantity 1
Number of Pieces 1
Construction Steel
* This product's country of origin is subject to change

Compliance and Restrictions