Check Availability
  • RON CRANE SCALES 

    6000 lb. Capacity Crane Scale, +/- 0.1% Scale Accuracy, 1kg/2 lb. Scale Graduations

  • Item # 3EKW6
  • Mfr. Model # RON 3025 MCW-03
6000 lb. Capacity Crane Scale, +/- 0.1% Scale Accuracy, 1kg/2 lb. Scale Graduations Crane Scale,LCD,6000 lb. Cap. Crane Scale,LCD,6000 lb. Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EKW6
Mfr. Model # RON 3025 MCW-03
UNSPSC #41114501
Shipping Weight 22.0 lbs
Country of Origin Israel *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 6000 lb.
Remote Control/Display Wireless Remote Control
Scale Accuracy +/- 0.1%
Scale Display LCD
Housing Material Steel
Scale Graduations 1kg/2 lb.
Weighing Units kg, lb.
Overall Height 17-1/8"
Temp. Range -15 Degrees F to 175 Degrees F (-25 Degrees to 80 Degrees C)
Power Source (3) AA Batteries
Finish Iridized And Polyurethane Coated
Includes Load Cell, Protective Cage, Infrared On/Off Remote Control, Instruction Manual and Calibration Certificate, Crane Scale is provided with Top Shackle and Bottom Hook
Basic Hook Material Steel
Hook Opening 1-19/64"
Digital/Mechanical Digital
Overall Length 15-7/8"
Overall Width 6-3/8"
Standards NEMA 4, IP65, Calibration Certificate
* This product's country of origin is subject to change

Compliance and Restrictions