Check Availability
  • RON CRANE SCALES 

    10,000 lb. Capacity Crane Scale, +/- 0.1% Scale Accuracy, 2kg/5 lb. Scale Graduations

  • Item # 3EKW2
  • Mfr. Model # RON 3050 CW-05
10,000 lb. Capacity Crane Scale, +/- 0.1% Scale Accuracy, 2kg/5 lb. Scale Graduations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EKW2
Mfr. Model # RON 3050 CW-05
UNSPSC #41114501
Shipping Weight 24.0 lbs
Country of Origin Israel *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 10,000 lb.
Remote Control/Display Wireless Remote Control
Scale Accuracy +/- 0.1%
Scale Display LCD
Housing Material Steel
Scale Graduations 2kg/5 lb.
Weighing Units kg, lb.
Overall Height 18-3/8"
Temp. Range -15 Degrees F to 175 Degrees F (-25 Degrees to 80 Degrees C)
Power Source (3) AA Batteries
Finish Iridized And Polyurethane Coated
Includes Load Cell, Protective Cage, Infrared On/Off Remote Control, Instruction Manual and Calibration Certificate, Crane Scale is provided with Top Shackle and Bottom Hook
Basic Hook Material Steel
Hook Opening 1-39/64"
Digital/Mechanical Digital
Overall Length 16-7/8"
Overall Width 9"
Standards NEMA 4, IP65, Calibration Certificate
* This product's country of origin is subject to change

Compliance and Restrictions