Check Availability
  • ROLODEX 

    Letter Tray Stacking Post, Blk, Metal, PK4

  • Item # 23L280
  • Mfr. Model # ROL23386
Letter Tray Stacking Post, Blk, Metal, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L280
Mfr. Model # ROL23386
UNSPSC #44111503
Shipping Weight 0.19 lbs
Country of Origin China *
Item Letter Tray Stacking Post
Color Black
Material Metal
Length 6-1/8"
Width 2-1/8"
Height 7/8"
* This product's country of origin is subject to change

Compliance and Restrictions