Check Availability
  • ROLL PRODUCTS 

    TAMPER EVIDENT VINYL 15/16 In x 500

  • Item # 10Y406
  • Mfr. Model # 156-0001
TAMPER EVIDENT VINYL  15/16 In x 500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 10Y406
Mfr. Model # 156-0001
UNSPSC #60106108
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Label
Material PolyVinylChloride
Height 1-5/8"
Width 5-3/8"
Write on Surface Yes
Shape Continuous Roll
Language No Text
Legend/Background Color Clear
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov