Check Availability
  • ROLL PRODUCTS 

    Marking Tape, Solid, Continuous Roll, 1/2" Width, 1 EA

  • Item # 10Y424
  • Mfr. Model # 158-0002B
Marking Tape, Solid, Continuous Roll, 1/2" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use ROLL PRODUCTS marking tape to mark aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors.

• 1/2”W continuous roll
• Solid color
• Durable plasticized paper tape
Show More Close
 

Technical Specifications

Item # 10Y424
Mfr. Model # 158-0002B
UNSPSC #60106108
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Marking Tape
Pattern Solid
Safety Tape Color Orange
Width 1/2"
Roll Length 500 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Plasticized Paper
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions