Check Availability
  • ROLL PRODUCTS 

    Lot Label, 1 In. H, 1-3/4 In. W, PK1000

  • Item # 3VCC6
  • Mfr. Model # 141458
Lot Label, 1 In. H, 1-3/4 In. W, PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VCC6
Mfr. Model # 141458
UNSPSC #55121606
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Lot Label
Language English
Legend New Lot Record # In Log Before Using
Header No Header
Material Litho
Height 1"
Width 1-3/4"
Legend Color Black
Background Color Yellow
Legend Style Text
Shape Rectangle
Write on Surface Yes
Indoor/Outdoor Usage Indoor Only
Self-Adhesive Yes
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions