Check Availability
  • ROLL PRODUCTS 

    Label, 9/10"H, 4-1/4"W, PK1000

  • Item # 10Y502
  • Mfr. Model # 119-0003V
Label, 9/10"H, 4-1/4"W, PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10Y502
Mfr. Model # 119-0003V
UNSPSC #60106108
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Label
Material Paper
Height 9/10"
Width 4-1/4"
Write on Surface Yes
Shape Circle
Language No Text
No. of Labels 1000
Legend/Background Color Orange
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions