Check Availability
  • ROLL PRODUCTS 

    Calibration Label, Paper, Height: 1", 1000 PK

  • Item # 3VCC7
  • Mfr. Model # 141459
Calibration Label, Paper, Height: 1", 1000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VCC7
Mfr. Model # 141459
UNSPSC #55121606
Shipping Weight 0.52 lbs
Country of Origin USA *
Item Calibration Label
Language English
Legend Calibrated Not In Use
Material Paper
Height 1"
Legend/Background Color Yellow
Header No Header
Write on Surface Yes
Self-Adhesive Yes
No. of Labels 1000
* This product's country of origin is subject to change

Compliance and Restrictions