Check Availability
  • ROLL PRODUCTS 

    ARROW FLAG Sign & Date Flo GR

  • Item # 10Y516
  • Mfr. Model # 114-0009
ARROW FLAG  Sign & Date Flo GR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10Y516
Mfr. Model # 114-0009
UNSPSC #60106108
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Label
Material Polyester
Height 1-1/4"
Width 4"
Write on Surface No
Shape Flag
Language No Text
No. of Labels 200
Legend/Background Color Green
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close