Check Availability
  • ROLL PRODUCTS 

    1/2" Color Code Circles Flo P

  • Item # 10Y490
  • Mfr. Model # 119-0002Z
1/2" Color Code Circles  Flo P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10Y490
Mfr. Model # 119-0002Z
UNSPSC #60106108
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Label
Material Paper
Height 3/4"
Width 4-1/4"
Write on Surface Yes
Shape Circle
Language No Text
No. of Labels 1000
Legend/Background Color Pink
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions